80 cfm Bathroom Exhaust Fan in White
80 cfm Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 2.0 Sones for Quiet performance, enough sound to know your fan is on.
- 1300-Watt heater for instant heat when you want it
- Brighter white grille matches any decor
- Automatic-reset thermal protection
- Fits in 2" x 6" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- All air and sound ratings are HVI Certified
Specifications
- AMP:
- 12.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Color Finish Name:
- White
- Depth:
- 14-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Material:
- Plastic
- Sones:
- 2.0
- UL Listed:
- Yes
- UPC:
- 026715257935
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1300 W
- Width:
- 9-7/8 in