9A 120V Occupancy Sensor
9A 120V Occupancy Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2000Product Details
Product Details
- With the Broan®-NuTone® occupancy sensing switch, any ventilation fan can be a motion sensing fan. This control is an easy, cost-effective way to save energy, time and money. Don’t ever worry about accidentally forgetting to turn off the bathroom fan or light, let this versatile switch do all the hard work!
- The Broan®-NuTone® occupancy sensing switch turns the fan/light on when it detects motion in the room and turns them both back off right after the motion stops. It also comes with a timer function, allowing the user to control the amount of time the fan/light stays on after they leave the room.
- The sensor can detect motion in rooms up to 900 sq. ft. and up to 35 ft. away from the sensor.
- Switch fits in a single gang box for ease of install
- Rated for 120V at 60Hz, max of ½ HP, 300W LED, 300W CFL, 600W incandescent. Requires a neutral wire
- Faceplate not included
Specifications
- AMP:
- 3
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-17/100 in
- Height:
- 1-77/100 in
- Horsepower:
- 1/2 hp
- Length:
- 4-17/100 in
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Product Type:
- Occupancy Sensor
- UPC:
- 026715260645
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 1-73/100 in