30 in. Convertible Under Cabinet Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ALT1303SS
Alta 30 in. Convertible Under Cabinet Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Forward placement and smooth-flow blower wheel design ensure quiet, 1.5 sones operation at normal speed
- Hidden on/off rocker switches control blower speeds and light levels
- Dishwasher-safe, micro-mesh filters provide efficient grease removal
- EZ1 brackets make it easy for single person installation in less than half the time of traditional methods
- ADA compliant, remote operation is possible using a standard UL approved wall switch
- Two-level, LED bulbs flood the cooktop and surrounding area with generous illumination
- Non-duct capable with use of charcoal filters, sold separately. Hidden louvers on top of hood exhaust away from cabinetry
- Range hood is installed as hardwired or with an optional power cord kit (sold separately)
- The Captur™ system's advanced blower/wheel design features a centric inlet to remove smoke and odor faster
- Two-speed blower control exhausts at 300 max blower CFM
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Alta
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker
- Depth:
- 22 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 5 in
- Hood Vent Type:
- Convertible
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Sones:
- 1.5
- UL Listed:
- Yes
- UPC:
- 026715263882
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 168 W
- Weight:
- 12 lb
- Width:
- 29-7/8 in