This product requires certification to purchase.

Bluetooth Speaker Quick Install Bathroom Exhaust Fan Grille/Cover with LED Light - 4 Pack

Broan-NuTone

Bluetooth Speaker Quick Install Bathroom Exhaust Fan Grille/Cover with LED Light - 4 Pack

  • Fast #
  • Part #BFG800SPKN
  • Item #10089051
  • Manufacturer Part #FG800SPKN
3.9 out of 5 Customer Rating
Brand image
Broan-NuTone

Bluetooth Speaker Quick Install Bathroom Exhaust Fan Grille/Cover with LED Light - 4 Pack

  • Fast #
  • Part #BFG800SPKN
  • Item #10089051
  • Manufacturer Part #FG800SPKN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SENSONIC™ Bluetooth® speaker for crisp, bold sound
  • Play your favorite music, podcasts, or news
  • Bright, efficient LED light illuminates darker areas of the bathroom
  • Cover is designed with fewer ventilation slots to stay clean longer
  • Bright white finish matches today’s popular white ceiling paint
  • Easy install for DIYers, takes less than 5 minutes
  • Quick connect plug makes install easy, no wiring required
  • No drywall cutting or patching required, hides existing drywall cuts
  • LED light with 600 Lumens, 3000K Color Temperature and a rated life of 25,000 hours
  • Cover Dimensions: 11" x 9-3/4" x 2"
  • Requires Certification

Specifications

AMP:
0.2
Color Finish Name:
White
Height:
2-337/1000 in
Length:
10-9/50 in
Material:
Plastic
Product Type:
Grille
UPC:
026715262885
Width:
9-39/50 in