This product requires certification to purchase.

30 in. Slide Out Range Hood in Stainless Steel

Broan-NuTone

EBS1 Series 30 in. Slide Out Range Hood in Stainless Steel

  • Fast #
  • Part #BEBS1304SS
  • Item #9776488
  • Manufacturer Part #EBS1304SS
4.6 out of 5 Customer Rating
Brand image
Broan-NuTone

EBS1 Series 30 in. Slide Out Range Hood in Stainless Steel

  • Fast #
  • Part #BEBS1304SS
  • Item #9776488
  • Manufacturer Part #EBS1304SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Quiet operation at 1.2 sone at normal speed, comparable to a whisper
  • Bright 1-level LED modules (2)
  • 3-speed backlit push-button
  • Efficient 400 max blower cfm
  • Dishwasher-safe micro mesh filters featuring a quick-release latch for an easy removal
  • 10 minute delay off setting
  • Optional non-duct kit available, sold separately (S1104971)
  • Also available in 24" (eBS1244SS) and 36" (eBS1364SS)
  • Intended for installation into frameless cabinets only
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.9, 3.6
CEC Compliant:
For Sale in CA
CFM:
400
Collection:
EBS1 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
11-1/16
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
10-9/16
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet, Slide-Out
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
5
UL Listed:
Yes
UPC:
026715268214
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
42
Width:
30