This product requires certification to purchase.

23-5/8 x 35-7/16 x 11-1/8 x 11-5/8 in. 640 cfm Ducted Island Hood & Vent in Stainless Steel

Broan-NuTone

EIT 1 Series 23-5/8 x 35-7/16 x 11-1/8 x 11-5/8 in. 640 cfm Ducted Island Hood & Vent in Stainless Steel

  • Fast #
  • Part #BEIT1366SS
  • Item #9959129
  • Manufacturer Part #EIT1366SS
5 out of 5 Customer Rating
Brand image
Broan-NuTone

EIT 1 Series 23-5/8 x 35-7/16 x 11-1/8 x 11-5/8 in. 640 cfm Ducted Island Hood & Vent in Stainless Steel

  • Fast #
  • Part #BEIT1366SS
  • Item #9959129
  • Manufacturer Part #EIT1366SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Powerful 640 max blower CFM airflow quickly clears smoke and odors
  • 4-speed capacitive touch control features a smooth, easy-to-clean surface
  • Super quiet operation at less than 0.3 sone at normal speed
  • Bright 2-level LED modules provide ample cooktop lighting
  • Dishwasher-safe baffle filters offer superior grease capture
  • Code Ready™ Technology (CRT) provides the ability to reduce airflow to address local codes or make-up air requirements
  • Optional remote provides ADA capable remote operation
  • Non-duct kit is available for non-duct operation where ducting to the outside is not an option
  • Adjustable telescopic flue fits 8'-9' ceilings. Optional extension for 10' ceilings available
  • Requires Certification

Specifications

AMP:
3.7
Application:
Residential
CFM:
640 ft3/min
Collection:
EIT 1 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
23-5/8 in
Duct Size:
11-1/8 in x 11-5/8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Hybrid Baffle
Height:
43-1/4 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Sones:
12
UL Listed:
No
UPC:
026715270262
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
444 W
Weight:
69 lb
Width:
35-7/16 in