30 in. 500 CFM Range Hood in Stainless Steel
Elite 30 in. 500 CFM Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 650 MAX blower CFM operates at a quiet 2.5 sones at normal speed.
- Bright dual halogen lighting (bulbs included); 3 intensities
- Control features Delay-off and Filter clean reminder
- Optional remote control operation – BCR1 (sold separately)
- Quick-release aluminum filters are dishwasher-safe for easy cleaning
- Designed to work with Broan Automatic Make-up Air Dampers
- Heat Sentry® detects excessive heat and adjusts blower to High speed automatically
- Telescopic flue accommodates ceiling heights 8' to 9'; optional flue extension for either ducted or non-ducted 9' to 10' ceilings can be purchased separately
Specifications
- ADA Compliant:
- No
- AMP:
- 2.88
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 650
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 19-3/4
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 22-1/2
- Hood Vent Type:
- Wall Mount
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 2.5
- UL Listed:
- Yes
- UPC:
- 026715194933
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 346
- Width:
- 29-7/8