36 in. Pyramidal Chimney Range Hood in Stainless Steel
Elite 36 in. Pyramidal Chimney Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6Product Details
Product Details
- Powerful 640 max blower CFM airflow quickly clears smoke and odors
- 4-Speed capacitive touch control features a smooth, easy-to-clean surface
- Super quiet operation at - 0.3 sone at normal speed
- Bright 2-level LED modules provide ample cooktop lighting
- Dishwasher-safe hybrid baffle filters offer superior grease capture
- Code ready™ technology (CRT) provides the ability to reduce airflow to address local codes or make-up air requirements
- Optional remote (model HCR4) provides ADA capable remote operation
- Non-duct kit is available for non-duct operation where ducting to the outside is not an option - model ARKBWP
- Adjustable telescopic flue fits 8'-9' ceilings. Optional extension for 10' ceilings available - model FXN58SS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 640
- Collection:
- Elite
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-11/16
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Hybrid Baffle
- Height:
- 27-9/16
- Hood Vent Type:
- Chimney
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715267965
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 444
- Weight:
- 29.10
- Width:
- 35-7/16