Humidity Sensing Module for EVOLVE Premium Exhaust Fans
Evolve Humidity Sensing Module for EVOLVE Premium Exhaust Fans
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 3456-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Modular humidity sensor
- Provide an easy install and customization to EVOLVE premium exhaust fan
- Can be daisy chained for dual sensing (motion and humidity) feature
- Can be used on all EVOLVE premium exhaust fans
Documents
Specifications
- Collection:
- Evolve
- Color Finish Name:
- Black
- Depth:
- 2
- Energy Star Compliant:
- No
- Height:
- 1
- Length:
- 2
- Material:
- Plastic
- Product Type:
- Sensor
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- BPES
- UL Listed:
- No
- UPC:
- 026715272242
- Width:
- 2