Fan Grille in White for InVent™ AR90C, AR80C, AER70C and AR110C Fans
Fan Grille in White for InVent™ AR90C, AR80C, AER70C and AR110C Fans
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For InVent™ AR90C, AR80C, AER70C and AR110C Fans
Specifications
- Brand Model Compatibility:
- InVent™, AR90C, AR80C, AER70C, AR110C
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 11-1/2
- Product Type:
- Fan Grille
- UL Listed:
- No
- UPC:
- 026715257324
- Width:
- 12