110 CFM Bathroom Exhaust Fan in White
FLEX DC™ Series 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- FlexFlow™ technology, select between 50, 80 or 110 CFM
- Quiet operation at Less than0.3-0.4-0.9 sones
- Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
- Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
- Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
- Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation
- Can be installed in a wall if mounted 8-ft. or more above the floor
- UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
- ENERGY STAR® certified product
-
Green
Specifications
- AMP:
- 0.4
- Automatic Shut-Off:
- No
- CFM:
- 110
- Collection:
- FLEX DC™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-3/4
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 11-3/4
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.3-0.4-0.9
- UL Listed:
- Yes
- UPC:
- 026715256990
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 14.9
- Width:
- 12-1/2