4 in. Bathroom Ventilation Fan Light Housing Pack (Less Flange)
Flex™ Series 4 in. Bathroom Ventilation Fan Light Housing Pack (Less Flange)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Retrofit installation can be entirely form the room-side with no attic access required
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ connector can be installed from the room side, with no attic access required
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- Polymeric damper/duct connector with tapered sleeve and no metallic clatter
- Sturdy, easy, four-point mounting directly to joist
- SnapFit flange kit offers flexible installation for new construction or retrofit upgrades
- UL listed for use over tubs and showers when connected to a GFCI circuit
- Corrosion resistant galvanized steel housing stands up to moisture
- TrueSeal™ damper technology reduces air leakage up to 50%
Documents
Specifications
- Collection:
- Flex™ Series
- Color Finish Name:
- Steel
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 9-1/4 in
- Material:
- Steel
- Product Type:
- Housing Pack
- UL Listed:
- Yes
- UPC:
- 026715257782
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 10 in