This product requires certification to purchase.

30 in. Convertible Under Cabinet Range Hood in White

Broan-NuTone

Glacier 30 in. Convertible Under Cabinet Range Hood in White

  • Fast #
  • Part #BBCSD130WW
  • Item #7339777
  • Manufacturer Part #BCSD130WW
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Glacier 30 in. Convertible Under Cabinet Range Hood in White

  • Fast #
  • Part #BBCSD130WW
  • Item #7339777
  • Manufacturer Part #BCSD130WW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Clean lines and contemporary style in an under-cabinet convertible range hood that will complement nearly any kitchen
  • Hidden rocker switches adjust fan speed and lighting levels
  • Captur™ system and 300 Max Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
  • Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model HPF30)
  • 2 dishwasher-safe open mesh filters feature advanced high-flow technology to grab more airborne grease
  • 2-halogen bulbs (purchase separately) provide warm light over the cooking surface, adjustable to high or low levels
  • Quiet operation at both of the 2-fan speeds
  • EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
  • 1-year limited manufacturer’s warranty
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1.4
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
300
Collection:
Glacier
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Rocker Switch
Depth:
19-5/8
Duct Size:
7 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Height:
6
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Steel
Number of Lights:
2
Sones:
1.5
UL Listed:
Yes
UPC:
026715240708
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
168
Weight:
18.9
Width:
29-7/8