200 CFM Light Commercial In-Line Ventilation Fan - Energy Star Rated
LoSone Select® 200 CFM Light Commercial In-Line Ventilation Fan - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR® certified
- Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
- Standard 8" round ducting for all ENERGY STAR® certified models
- AMCA and HVI air and sound tested
- 80L Speed Control available
- CULus listed
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 200
- Depth:
- 12-1/4
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4
- Material:
- Steel
- Sones:
- 1
- UL Listed:
- Yes
- UPC:
- 026715269761
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 52
- Width:
- 12-1/4