406 CFM In-Line Ventilation Fan - 1.6 Sones
LoSone Select® 406 CFM In-Line Ventilation Fan - 1.6 Sones
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 406 CFM, Whole home or Commercial Ventilation
- 1.6 Sones for Quiet performance, enough sound to know your fan is on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- Duct horizontally, vertically or in-line with separate adapter
- Quiet automatic backdraft dampers
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- CUL and UL Listed
Specifications
- AMP:
- 1.4
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Depth:
- 12-1/4 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4 in
- Material:
- Plastic
- Product Type:
- Vent Fan
- RPM:
- 775
- Sones:
- 1.6
- UL Listed:
- Yes
- UPC:
- 026715124640
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 146 W
- Width:
- 21-1/2 in