This product requires certification to purchase.

Wall Heater, High Capacity, 1500/3000W 240VAC, 1125/2250W 208VAC

Broan-NuTone

Model 194 Wall Heater, High Capacity, 1500/3000W 240VAC, 1125/2250W 208VAC

  • Fast #
  • Part #B194
  • Item #2447883
  • Manufacturer Part #194
3.3 out of 5 Customer Rating
Brand image
Broan-NuTone

Model 194 Wall Heater, High Capacity, 1500/3000W 240VAC, 1125/2250W 208VAC

  • Fast #
  • Part #B194
  • Item #2447883
  • Manufacturer Part #194
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
4-3/8 in
Length
6 in
Max CFM
70 cfm
Weight
3 lb
Width
16-3/8 in
Characteristics & Features
Collection
Model 194
Electrical & Operational Information
AMP
10.8
BTU
10240
BTU Heat Rating
10204 Btu/h
Volts
208/240V
Watts
3000 W
Warranty & Product Information
Product Type
Heater
UPC
026715022656