This product requires certification to purchase.

30 in. Under Cabinet Range Hood in Stainless Steel

Broan-NuTone

MTR1 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BMTR1303SS
  • Item #11523673
  • Manufacturer Part #MTR1303SS
4.3 out of 5 Customer Rating
Brand image
Broan-NuTone

MTR1 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BMTR1303SS
  • Item #11523673
  • Manufacturer Part #MTR1303SS
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This range hood by Broan is built to surpass industry standards with over 50 points of inspection. The durable hood vent is up to 20% more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM. The Mantra range hood is also up to 44% quieter: 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings.
  • Blower outputs up to 350 CFM to keep your kitchen free of cooking fumes and odors
  • Easy-to-clean, fully enclosed bottom with 2 dishwasher-safe high efficiency mesh filters
  • Hood is ENERGY STAR certified providing better performance and longer life
  • Two bright 1-level, heat resistant LED modules (included) to enhance your cooking experience
  • Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters (sold separately)
  • The hidden rocker switches control the 2-speed fan and 1-level lighting
  • 2 available speeds provide just the right amount of ventilation
  • Can be installed for ADA Compliance with the purchase of low voltage wiring and wall switch kit (sold separately)
  • Covered under 1 year and 3 year LED manufacturer warranties
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
350 ft3/min
Depth
20-3/50 in
Duct Size
3-1/4 in x 10 in, 7 in
Height
5-1/8 in
Width
30 in
Characteristics & Features
Collection
MTR1
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Rocker Switch
Filter Type
Mesh
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
Yes
Light Bulb Type
LED
Material
Steel, Stainless Steel
Number of Lights
2
Vent Ducted or Ductless
Ducted
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.8
Fan Speeds
2
Sones
1.5
Volts
120V
Watts
96 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
026715273782