30 in. Under Cabinet Range Hood in White
MTR2 30 in. Under Cabinet Range Hood in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This range hood by Broan is built to surpass industry standards with over 50 points of inspection. The durable hood vent is up to 20% more effective at removing pollutants than the leading competitor with power ventilation at 350 Max Blower CFM. The Mantra range hood is also up to 44% quieter: 1.5 sones is equivalent to a refrigerator running, so it won't interfere with daily life. The EZ1 Install System allows for a quick and easy 1-person installation, and the ENERGY STAR Certification is both code compliant and provides cost savings.
- Blower outputs up to 350 CFM to keep your kitchen free of cooking fumes and odors
- Easy-to-clean, fully enclosed bottom with 2 dishwasher-safe high efficiency mesh filters
- Hood is ENERGY STAR certified providing better performance and longer life
- Two bright 2-level, heat resistant LED modules (included) to enhance your cooking experience
- Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters (sold separately)
- The seamless tap-touch controls are backlit and adjust the 3-speed blower and 2 level lighting
- 3 available speeds provide just the right amount of ventilation
- Can be installed for ADA Compliance with the purchase of low voltage wiring and wall switch kit (sold separately)
- Covered under 1 year and 3 year LED manufacturer warranties
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 350
- Collection:
- MTR2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 20-3/50
- Duct Size:
- 7 in, 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 5-1/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Steel
- Number of Lights:
- 2
- Sones:
- 1.5
- UPC:
- 026715273829
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 96
- Width:
- 30