Plastic Fan Grille Screw
Plastic Fan Grille Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic
Specifications
- Energy Star Compliant:
- No
- Height:
- 1/10
- Length:
- 1
- Material:
- Plastic
- Product Type:
- Fan Grille Screw
- UPC:
- 026715207237