80 CFM LED/CCT Bathroom Exhaust Fan with LED Color-Changing Light & Heater - Finish pack - 1.5 Sones
PowerHeat™ Series 80 CFM LED/CCT Bathroom Exhaust Fan with LED Color-Changing Light & Heater - Finish pack - 1.5 Sones
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, Easy Install: No cut room side installation makes it possible to retrofit to spaces with no attic access, without having to cut drywall - saving time and reducing complexity.
- Equipped with a Bluetooth®-enabled high-fidelity Sensonic® speaker for your listening enjoyment.
- Broan-NuTone® offers best audio performance in the economy segment.
- ENERGY STAR® Certified: Reduces energy consumption by over 50% compared to standard bath fans.
- 2.0 Sones for Quiet performance, enough sound to know your fan is on.
- Durable LED Light: Long-lasting, integrated LED light is rated for 25,000 hours of life at a 3000K color temperature.
- EzDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
- Housing fits the most common fan size opening, 7.5” x 7.25”
- Innovative technology at an affordable price for cost-conscious, builders, contractors and DIYers.
Specifications
- AMP:
- 12
- Brand Model Compatibility:
- 1667H Rough-in Housing Kit
- CFM:
- 80
- Collection:
- PowerHeat™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 16-1/4
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 2-1/4
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 16-1/4
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1.5
- Type:
- BHFLED80F
- UL Listed:
- Yes
- UPC:
- 026715265503
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round to Rectangular
- Volts:
- 120V
- Watts:
- 1300
- Width:
- 9-3/4