29-7/8 x 10-9/16 x 11-7/16 x 3-1/4 x 10 in. Blower
Powerpack 29-7/8 x 10-9/16 x 11-7/16 x 3-1/4 x 10 in. Blower
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EZ1 installation system: Easy single person installation in half the time for both professional and DiY installers
- Efficient ventilation: Remove smoke, odors and cooking pollutants with the 350 max blower CFM
- Custom built-in: Design your dream kitchen with the custom insert range hood that can be built-in to cabinets
- Bright 1-level, heat resistant LED modules enhance your cooking experience
- 3-speed push button control for easy operation
- Stainless liner extension accommodates up to 13" deep cabinets extensions available to accommodate cabinets up to 15" deep
- Dishwasher-safe aluminum mesh filters feature quick-release latch for easy removal
- Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
- Works with optional universal make-up air dampers
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Powerpack
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 11-7/16 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 10-9/16 in
- Hood Vent Type:
- Insert
- Indoor Outdoor:
- Indoor
- Length:
- 29-1/10 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Product Type:
- Blower
- Sones:
- 1
- UL Listed:
- Yes
- UPC:
- 026715267774
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 2.8 W
- Width:
- 29-7/8 in