110 CFM Ventilation Fan with Humidity Sensor in White - 0.4 Sones - Energy Star Rated
QTXE Series 110 CFM Ventilation Fan with Humidity Sensor in White - 0.4 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.4 sone for very quiet operation, as quiet as a whisper
- 110 cfm provides efficient ventilation for rooms up to 105 sq-ft removing moisture and reducing the risk of mold or mildew in most full baths
- Sensaire™ humidity sensing technology, senses humidity up to 4x faster than the competition
- Features 6 in ducting for superior ventilation performance
- Fast, flexible installation for all types of projects with the included hanger bar system
- ENERGY STAR® certified to reduce energy use by 50% and provide year round savings
- UL certified for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Fits 2 x 8 in ceiling construction
- Brighter white grille/cover blend in to match most common ceiling paint
- Corrosion-resistant galvanized steel housing stands up to moisture
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- QTXE Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4
- Material:
- Steel
- Sones:
- 0.7
- Type:
- BQTXEG110S
- UL Listed:
- Yes
- UPC:
- 026715274277
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 13