80 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.3 Sones - Energy Star Rated
This product has been replaced by
Manufacturer Part #QTXEG080FX
QTXE™ Series 80 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.3 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.4 Sones for Ultra quiet performance, you might not notice it’s on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR®-certified ventilation fan
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 80
- Collection:
- QTXE™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Lights Included:
- No
- Sones:
- 0.3
- UPC:
- 026715274284
- Vent Duct Shape:
- Round