Contractor Housing Pack (4) for Models QTXE080F or QTXE110F
QTXE Series Contractor Housing Pack (4) for Models QTXE080F or QTXE110F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 80/110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.4 Sone for Ultra quiet performance, you might not notice it's on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- Powerful enough for rooms up to 105 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
Specifications
- Collection:
- QTXE Series
- Sones:
- 0.4
- Type:
- BQTXEGH
- UPC:
- 026715274314
- Vent Duct Shape:
- Round