This product requires certification to purchase.

Radiation Damper for Bathroom Exhaust Fans

Broan-NuTone

Radiation Damper for Bathroom Exhaust Fans

  • Fast #
  • Part #BBERD
  • Item #11629825
  • Manufacturer Part #BERD
4.9 out of 5 Customer Rating
Brand image
Broan-NuTone

Radiation Damper for Bathroom Exhaust Fans

  • Fast #
  • Part #BBERD
  • Item #11629825
  • Manufacturer Part #BERD
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized steel frame
  • High temperature, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • Slide-on sleeve for easy installation.
  • Compatible with the following Broan-NuTone® Roomside Series ENERGY STAR® fan and fan/light models: BE6, BE8, BENL5*, BENL8*, BEL8*, BEH, BE6F, BE8F, BELH*, BEL6F* *Light cable extension required on these models.
  • Requires Certification

Specifications

Brand Model Compatibility:
BE6, BE8, BENL5, BENL8, BEL8, BEH, BE6F, BE8F, BELH, BEL6F
Color Finish Name:
Galvanized Steel
Depth:
7-3/10
Height:
3-1/4
Length:
7-3/10
Material:
Steel
Product Type:
Damper Kit
Type:
BBERD
UL Listed:
No
UPC:
026715271986
Width:
7-3/5