This product requires certification to purchase.

Radiation Damper for LP510 Series Ventilation Fan

Broan-NuTone

Radiation Damper for LP510 Series Ventilation Fan

  • Fast #
  • Part #BLPRD
  • Item #10264151
  • Manufacturer Part #LPRD
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Radiation Damper for LP510 Series Ventilation Fan

  • Fast #
  • Part #BLPRD
  • Item #10264151
  • Manufacturer Part #LPRD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use in 1, 2 and 3 hour rated floor-ceiling and roof-ceiling constructions
  • Galvanized steel frame
  • High temperature, non-asbestos, reinforced fiber thermal fabric
  • Stainless steel closure springs
  • 165°F fusible link
  • Separate outer frame allows complete fan and damper serviceability without disturbing the surrounding ceiling material
  • Meets or exceeds NFPA-90A
  • ETL Classified (UL-555C)
  • Compatible with the following fan and fan/light models: BROAN LP510R, LP510RS, LP510RSL
  • Requires Certification
Dimensions & Measurements
Diameter
11-1/4 in
Height
3 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
BLPRD
UPC
026715270637