60 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only Finish Pack - 0.9 Sones - Energy Star Rated
Roomside 60 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only Finish Pack - 0.9 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Versatile Easy Installation: Room side installation makes it possible to install with no attic access and without having to cut drywall - saving time and reducing complexity.
- SlideClip™ Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
- Seamless Design: Simple design with the modern CleanCover™ grille provides a floating appearance that blends into the ceiling
- ENERGY STAR® Certified: Reduces energy consumption by over 50% compared to standard bath fans.
- Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs.
- Quiet Operation: Sound as quiet as a whisper (0.9 sones) with efficient ventilation for rooms up to 45 sq. ft.
- EZDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
- Housing fits the most common fan size opening, 7.5” x 7.25”
- Innovative technology at an affordable price for cost-conscious, builders and contractors.
-
Green
Documents
Specifications
- AMP:
- 0.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 60
- Collection:
- Roomside
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 7-1/2
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 18
- Width:
- 7-1/4