60 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 0.9 Sones - Energy Star Rated
Roomside Series 60 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 0.9 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Efficiently eliminates odors where ductwork is impossible
- Long-lasting activated charcoal filter - easy to replace
- Patented snap-in mounting saves time and money
- Self-adjusting fan cover conceals fan interior
- White fan cover easily blends into the ceiling
- Steel housing for durability
- Mounts easily to framing for fast installation
Specifications
- AMP:
- 0.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 60
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 7-1/2
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 0.9
- UL Listed:
- No
- UPC:
- 026715274130
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 18
- Width:
- 7-1/4