80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 1.5 Sones - Energy Star Rated
Roomside Series 80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only - 1.5 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 200 CFM - ventilate up to 195 sq. ft.
- 8.5 Audible Sones
- Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
- Built-in exterior wall cap/vent, no ducting needed for installation
- Effectively ventilate a one car garage, either attached or detached from the home
- Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
- Tested and approved for extreme hot and cold weather
- Integrated on/off switch dial on the fan cover prevents the need for wiring a wall switch.
- Motor assembly offers a fast and easy twist-lock installation
- Housing adjusts to fit walls from 4½"–9½" thick
Specifications
- AMP:
- 0.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 80
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 7-1/2
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1.5
- UL Listed:
- No
- UPC:
- 026715270576
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 21
- Width:
- 7-1/4