80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only Finish Pack - 1.5 Sones - Energy Star Rated
Roomside Series 80 CFM Ceiling Mount Bathroom Exhaust Fan in White - Fan Only Finish Pack - 1.5 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Project packs are ideal for Contractors and Builders who have yet to pick out the final product. The Broan-NuTone® BE8 Roomside Series ENERGY STAR® exhaust bath fan offers fast, easy installation without attic access and no drywall cutting necessary. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious, builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.
- Versatile Easy Installation: Room side installation makes it possible to install with no attic access and without having to cut drywall - saving time and reducing complexity.
- SlideClip™ Grille: Patent pending technology for a springless attachment that allows for fast installation of the grille/cover and easy cleaning.
- Seamless Design for Easy Cleaning: Modern CleanCover™ grille blends into the ceiling and allows for quick, easy cleaning.
- ENERGY STAR® 4.1 Certified: Reduces energy consumption by over 50% compared to standard bath fans.
- Code Compliant: Engineered for Energy Star 4.1 meets building codes and reduces call-backs.
- Quiet Operation: Sound as quiet as a soft conversation (1.5 sones) with efficient ventilation for rooms up to 75 sq. ft.
- EZDuct™ Connector: Patented technology provides superior airflow and creates an airtight seal from inside the housing.
- Housing fits the most common fan size opening, 7.5” x 7.25”
- Innovative technology at an affordable price for cost-conscious, builders and contractors.
Specifications
- AMP:
- 0.2
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 80
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Humidity Sensing:
- No
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 7-1/2
- Lights Included:
- No
- Sones:
- 1.5
- UL Listed:
- Yes
- UPC:
- 026715271870
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 21
- Width:
- 7-1/4