SPLASH PLT 30N WHIT/BLAC
SPLASH PLT 30N WHIT/BLAC
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Keep your kitchen safe from cooking splatters with this Broan® 30 in x 24 in Black/White Splash Plate. With a reversible design to complement your decor, it wipes down for easy cleaning. Pre-drilled screw holes in the corners help make installation a cinch.
- Corner screw holes are pre-drilled for simple installation with 4 #8 screws (not included)
- Cleans easily, simplifying post-cooking maintenance
- Durable black/white finish in a reversible design coordinates with a variety of kitchen environments
- Tiles can complete a custom look
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque, Black
- Depth:
- 23/1000
- Height:
- 24
- Length:
- 23/1000
- Material:
- Aluminum
- Product Type:
- Backsplash
- Type:
- BSP300224
- UPC:
- 026715271245
- Width:
- 30