This product requires certification to purchase.

120 pt 350 cfm Dehumidifier

Broan-NuTone

WHOLE-HOME Series 120 pt 350 cfm Dehumidifier

  • Fast #
  • Part #BB120DHV
  • Item #9629167
  • Manufacturer Part #B120DHV
4.7 out of 5 Customer Rating
Brand image
Broan-NuTone

WHOLE-HOME Series 120 pt 350 cfm Dehumidifier

  • Fast #
  • Part #BB120DHV
  • Item #9629167
  • Manufacturer Part #B120DHV
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Removes up to 120 pints of water per day
  • Provides up to 3,000 sq. ft. of coverage to provide humidity control to larger homes
  • MERV 13 filtration installed standard to provide superior air filtration
  • Discharge duct can be installed in either a horizontal or vertical orientation providing additional install flexibility
  • Humidity control be done easily using either our DEH 3000 digital controller that is mounted in the interior space or with the DEH 3000 R digital controller with its remote sensor that is mounted in the interior space where the humidity level needs to be managed
  • Included fresh air inlet provides the option for fresh outdoor air to be ducted to the unit
  • Requires Certification

Specifications

AMP:
15, 7.3
CFM:
350 ft3/min
Collection:
WHOLE-HOME Series
Height:
21 in
Moisture Removal:
120
UPC:
026715269525
Volts:
115V
Width:
14-3/8 in