33 pt 155 cfm Dehumidifier
WHOLE-HOME Series 33 pt 155 cfm Dehumidifier
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Removes up to 33 pints of water per day
- Provides up to 1,200 sq. ft of coverage making it a great solution for apartments, dorm rooms, senior living facilities
- Compact size allows the unit to install inside or through interior studded walls
- White tamper-proof cover can be painted and textured to match the interior wall
- Install flexibility with a provided power cord or ready to accept hardwire electrical wiring
- On-board digital humidity control makes setting the desired level easy
Specifications
- AMP:
- 15, 2.8
- CFM:
- 155
- Collection:
- WHOLE-HOME Series
- Height:
- 30
- Moisture Removal:
- 33
- UPC:
- 026715269495
- Volts:
- 120V
- Width:
- 14-3/16