450 CFM Power Pack in Stainless Steel
PM Series 450 CFM Power Pack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Custom built-in: Design your dream kitchen with the custom insert range hood that can be built-in to cabinets
- Powerful ventilation: Quickly remove smoke, odors and cooking pollutants with the 450 max blower CFM
- EZ1 installation system: Easy single person installation in half the time for both professional and DIY installers
- Works with optional stainless LB30SS and LB36SS liners
- Easy access 3-speed rotary controls make operation easy
- Dishwasher-safe aluminum mesh filters feature quick-release latch for easy removal
- Bright 1-level, heat resistant LED modules enhance your cooking experience
- ENERGY STAR® certified: Save energy costs and have powerful ventilation
- Works with optional universal make-up air dampers
- Optional non-duct recirculation kit and filters available for indoor exhaust recirculation to suit your needs
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 450 ft3/min
- Collection:
- PM Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 11-219/500 in
- Duct Size:
- 6 in, 3-1/4 in x 10 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Green Product:
- Yes, Energy Star
- Height:
- 10-9/16 in
- Hood Vent Type:
- Standard
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Length:
- 11-7/16 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Origin:
- Global
- Sones:
- 3;6;1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 276 W
- Weight:
- 14.27 lb
- Width:
- 21 in