Liner for PM250 and PM390 Power Modules in Silver
PM Series Liner for PM250 and PM390 Power Modules in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Box shape liner for BPM250 or BPM390
- 24 gauge
- Brass construction
- Silver
Specifications
- Brand Model Compatibility:
- PM250 and PM390 Power Modules
- Collection:
- PM Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 17-1/4 in
- Height:
- 4 in
- Length:
- 34-7/16 in
- Material:
- Brass
- Product Type:
- Liner
- UPC:
- 026715173006
- Width:
- 36 in