110 cfm Bathroom Exhaust Fan in White
PowerHeat™ Series 110 cfm Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 2.0 sones for quiet performance, enough sound to know your fan is on
- 1500-Watt heater for instant heat when you want it
- 110 CFM, powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- One year warranty
- Rugged galvanized steel housing stands up to moisture
- All air and sound ratings are HVI Certified
- Fits in 2 in. x 6 in. ceiling construction
- Modern design matches an array of bathroom décor
- To install this product, a dedicated 20 amp circuit is required
Specifications
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- PowerHeat™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-33/40 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Type:
- LED
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 11-3/4 in