33-3/4 in. Liner in Stainless Steel
Pro-Style Custom Power Pack 33-3/4 in. Liner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Especially designed to be installed in custom hood for use over residential commercial-style cooking surfaces
- Infinitely adjustable blower control is designed to provide the precise speed you need for whatever is cooking
- Optional remote control allows you to operate the hood at your own convenience. (Sold separately.)
- Two Halogen bulbs provide brilliant lighting over the cooktop and surrounding area (uses two 50-watt, PAR20 Bulbs - Not Included)
- Three dishwasher-safe mesh filters are included; stainless steel baffle filters are optional and add to your hood's professional performance (RBFIP33, sold separately)
- Optional stainless steel liners complete the custom look of your hood and protect surrounding cabinetry (RML3336S or RML3342S, sold separately). Liners allow depth adjustment from 23.5" to 26.5"
- Heat Sentry® adjusts speed of blower to High automatically in case of excess heat, to prolong product life
- Select the proper blower: Choose from 460 or 850 CFM Internal (P5 or P8), or External blower options: four Exterior, 600, 900, 1200 or 1500 CFM (331H, 332H, 335 or 336), or four In-Line, 280, 600, 800, or 1100 CFM (HLB3, HLB6, HLB9 or HLB11). Blowers sold separately.
- Compatible with optional Broan Make-up Air Dampers (MD6TU or MD8TU, sold separately) to fit 6" or 8" ducting and help to balance the air pressure when the range hood is in use, keeping your environment comfortable
Specifications
- ADA Compliant:
- No
- AMP:
- 0.8
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CFM:
- 1500 ft3/min
- Collection:
- Pro-Style Custom Power Pack
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 18-7/16 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Filter Type:
- Baffle
- Height:
- 11-1/2 in
- Hood Vent Type:
- Custom
- Length:
- 18-7/16 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Liner
- UL Listed:
- Yes
- UPC:
- 026715157846
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Width:
- 33-3/4 in