This product requires certification to purchase.

150 CFM Bathroom Exhaust Fan in White

Broan

QT Series™ 150 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BQTXE150FLT
  • Item #3766925
  • Manufacturer Part #QTXE150FLT
5 out of 5 Customer Rating
Brand image
Broan

QT Series™ 150 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BQTXE150FLT
  • Item #3766925
  • Manufacturer Part #QTXE150FLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 150 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
  • 1.4 Sones for Quiet performance, enough sound to know your fan is on
  • Includes hanger bar system for fast, flexible installation for all types of construction
  • Fits in 2" x 8" ceiling construction
  • UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Features 6" ducting for superior performance
  • ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
  • UL listed for use in insulated ceilings (Type IC)
  • Powerful enough for rooms up to 140 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Requires Certification
  • Green


Specifications

AMP:
1
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
150
Collection:
QT Series™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13
Dimmable:
Yes
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
8-5/8
Installation Type:
Ceiling Mount
Length:
13
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
C7
Light Bulb Type:
Fluorescent
Material:
Plastic
Material Type:
Polymeric
Sones:
1.4
UL Listed:
Yes
UPC:
026715171798
Vent Duct Shape:
Round
Volts:
120V
Watts:
42.8
Width:
13-3/4