This product requires certification to purchase.

50 CFM Quiet Bath Exhaust Fan Finish Pack

Broan

QTRN Series 50 CFM Quiet Bath Exhaust Fan Finish Pack

  • Fast #
  • Part #NQTRN050F
  • Item #2448123
  • Manufacturer Part #QTRN050F
3.1 out of 5 Customer Rating
Brand image
Broan

QTRN Series 50 CFM Quiet Bath Exhaust Fan Finish Pack

  • Fast #
  • Part #NQTRN050F
  • Item #2448123
  • Manufacturer Part #QTRN050F
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 50 CFM
  • 0.4 sones
  • 4" ducting
  • Motor engineered for continuous operation
  • UL listed
  • Requires Certification

Specifications

Brand Model Compatibility:
QTXR000HF Housing
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Collection:
QTRN Series
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Ceiling Mount
Material:
Plastic
Material Type:
Polymer
Sones:
0.4
UL Listed:
Yes
UPC:
784891218651