110 CFM Bathroom Exhaust Fan in White
QTXE Series 110 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.7 Sones for Ultra quiet performance, you might not notice it's on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified for energy efficient operation
- U.L. listed and HVI 2100 certified for your safety and protection
- Powerful enough for rooms up to 105 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
-
Green
Specifications
- AMP:
- 1
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- QTXE Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13
- Dimmable:
- Yes
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 9-2/5
- Installation Type:
- Ceiling Mount
- Length:
- 13
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.7
- Type:
- BQTXE110FLT
- UL Listed:
- Yes
- UPC:
- 026715171781
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 31.4
- Width:
- 13-3/4