110 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.7 Sones - Energy Star Rated
QTXE™ Series 110 CFM Ceiling Mount Bathroom Exhaust Fan with White Grille - Fan Only Finish Pack - 0.7 Sones - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- 0.4 sone for very quiet operation, as quiet as a whisper
- 110 cfm provides efficient ventilation for rooms up to 105 sq-ft removing moisture and reducing the risk of mold or mildew in most full baths
- Features 6 in ducting for superior ventilation performance
- Fast, flexible installation for all types of projects with the included hanger bar system
- ENERGY STAR® certified to reduce energy use by 50% and provide year round savings
- UL certified for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Fits 2 x 8 in ceiling construction
- Brighter white grille/cover blend in to match most common ceiling paint
- Corrosion-resistant galvanized steel housing stands up to moisture
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- QTXE™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 13-3/4 in
- Lights Included:
- No
- Material:
- Steel
- Sones:
- 0.7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 13 in