This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan in White

Broan

QTXE Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BQTXE080FLT
  • Item #3766963
  • Manufacturer Part #QTXE080FLT
4.7 out of 5 Customer Rating
Brand image
Broan

QTXE Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BQTXE080FLT
  • Item #3766963
  • Manufacturer Part #QTXE080FLT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.3 Sones for Ultra quiet performance, you might not notice it's on
  • Includes hanger bar system for fast, flexible installation for all types of construction
  • Fits 2" x 8" ceiling construction
  • UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
  • Features 6" ducting for superior performance
  • ENERGY STAR® Certified for energy efficient operation
  • HVI certified
  • Can be used to comply with CA Title 24
  • Powerful enough for rooms up to 75 sq. ft.
  • Requires Certification

Specifications

AMP:
0.8
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
80
Collection:
QTXE Series
Color Finish Name:
White
Depth:
13
Dimmable:
Yes
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-5/8
Installation Type:
Ceiling Mount
Length:
13
Light Bulb Base Type:
GU24
Light Bulb Type:
Fluorescent
Material:
Plastic
Material Type:
Polymeric
Sones:
0.3
Type:
BQTXE080FLT
UL Listed:
Yes
UPC:
026715171774
Vent Duct Shape:
Round
Volts:
120V
Watts:
36
Width:
14