Contractor Housing Pack (4) for Models QTXE Series
This product has been replaced by
Manufacturer Part #QTXEGH
QTXE Series Contractor Housing Pack (4) for Models QTXE Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.4 Sone for Ultra quiet performance, you might not notice it's on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified to meet or exceed federal guidelines for energy efficiency for year-round energy and money savings
- Powerful enough for rooms up to 105 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
-
Green
Documents
Specifications
- AMP:
- 0.3
- CFM:
- 110 ft3/min
- Collection:
- QTXE Series
- Color Finish Name:
- White
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- Height:
- 8-31/50 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Plastic
- Sones:
- 0.7
- UL Listed:
- Yes
- UPC:
- 026715273577
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 13-19/25 in