150 CFM Bathroom Exhaust Fan in White
QTXEN Series 150 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors from larger rooms
- 1.4 Sones for Quiet performance, enough sound to know your fan is on
- Energy efficient light with 2 fluorescent bulbs (included) and 1 C7 night light bulb (not included)
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- UL Listed for use over bathtubs or showers when connected to a GFCI protected branch circuit
- Features 6" ducting for superior performance
- ENERGY STAR® Certified
- UL listed for used in an insulated ceiling (Type IC)
- Powerful enough for rooms up to 140 sq. ft.
-
Green
Specifications
- AMP:
- 1
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 150
- Collection:
- QTXEN Series
- Color Finish Name:
- White
- Depth:
- 13
- Dimmable:
- Yes
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 13
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 1.4
- Type:
- NQTXENFLT
- UL Listed:
- Yes
- UPC:
- 784891215322
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 14