80 CFM Bathroom Exhaust Fan in White
QTXEN Series 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.3 Sones for Ultra quiet performance, you might not notice it's on
- Includes hanger bar system for fast, flexible installation for all types of construction
- Fits 2" x 8" ceiling construction
- Paintable white grilles blends in with any décor
- Features 6" ducting for superior performance
- ENERGY STAR® Certified product
- Powerful enough for rooms up to 75 sq. ft.
- Brushless DC electronically controlled digital motor is 3X more efficient than standard AC powered ventilation
- Comparable to Broan Model QTXE080
-
Green
Specifications
- AMP:
- 0.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- QTXEN Series
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 784891218255
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 23.3 W
- Width:
- 14 in