California Energy Commission Registered 110 QUIET Exhaust Heater FAN With Light
QTXN Series California Energy Commission Registered 110 QUIET Exhaust Heater FAN With Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.9 Sones for Ultra quiet performance, you might not notice it's on
- Uses two bulbs (select your bulb up to 60W) for bright illumination and a 7-watt night-light for safety (bulbs not included)
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- Automatic-reset thermal protection
- Fits in 2" x 8" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- All air and sound ratings are HVI Certified
- Comparable to Broan Model QTX110HL
Specifications
- AMP:
- 14.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- QTXN Series
- Color Finish Name:
- White
- Depth:
- 20 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.9
- UL Listed:
- Yes
- UPC:
- 784891218484
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 15 in