70 CFM Bathroom Exhaust Fan with LED Light & Bluetooth Speaker - 2 Sones - Energy Star Rated
Roomside Series 70 CFM Bathroom Exhaust Fan with LED Light & Bluetooth Speaker - 2 Sones - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- TrueSeal™ Damper technology reduces air leakage up to 50%
- EzDuct™ Connector can be installed from the room side, with no attic access required
- ENERGY STAR® Certified for energy efficient operation
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
- Powerful enough for rooms up to 100 sq. ft.
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
- *Testing reflects total fan housing airtightness.
Specifications
- AMP:
- 0.6
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 70 ft3/min
- Collection:
- Roomside Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/2 in
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- LED Light:
- Yes
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lights Included:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 2
- UL Listed:
- No
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 7-1/4 in