110 CFM Bathroom Exhaust Fan in White
Sensonic™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- Equipped with dual high-fidelity Sensonic speakers for your listening enjoyment
- Tapered, polymeric 4 in. round duct fitting for easy, positive duct connection and no metallic clatter
- HVI-2100 certified, cULus listed, and Bluetooth® wireless technology
- UL listed for use over a bathtub or shower when connected to a GFCI-protected branch circuit to provide more direct ventilation (ceiling mount only)
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
-
Green
Specifications
- AMP:
- 0.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Sensonic™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 1
- UL Listed:
- Yes
- UPC:
- 026715234127
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 31.4 W
- Width:
- 14 in