This product requires certification to purchase.

30 in. Hoods And Vents in Stainless Steel

Broan

Silhouette® 30 in. Hoods And Vents in Stainless Steel

  • Fast #
  • Part #B153004
  • Item #2448050
  • Manufacturer Part #153004
5 out of 5 Customer Rating
Brand image
Broan

Silhouette® 30 in. Hoods And Vents in Stainless Steel

  • Fast #
  • Part #B153004
  • Item #2448050
  • Manufacturer Part #153004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy to use slide control automatically recalls last setting used
  • Ducted vertically through 3-1/4 x 10 ductwork; Damper/duct connector included
  • Foam filter (included) is washable for easy maintenance
  • 24 in. fluorescent light with prismatic glass lens provides bright, even cooktop lighting (bulb not included)
  • Mounts into a full sized cabinet above the cooktop with only a slim, sliding glass drawer visible
  • Brushed aluminum finish for a contemporary look
  • 1 year limited warranty
  • UL Listed & HVI-2100 Certified for your safety and protection
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.7
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
490
Collection:
Silhouette®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Aluminum
Control Type:
Slide
Depth:
12-1/8
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Height:
10-1/2
Hood Vent Type:
Slide-Out
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Fluorescent
Material:
Aluminum
Number of Lights:
1
Sones:
4.5
UL Listed:
Yes
UPC:
026715163380
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
444
Weight:
37.08
Width:
30