80 CFM Bathroom Exhaust Fan in White
SmartSense® 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.3 Sones for Ultra quiet performance, you might not notice it's on
- Broan® SmartSense® automatically coordinates the operation of ventilation fans, running them intermittently throughout the day when necessary
- Install in any room - Broan® QT Series Ventilation fans are barely audible, so they can be used in any room
- Six-inch ducting guarantees sound and CFM performance ratings
- Hanger bars for easy, fast and universal installation in all types of constructions
- ENERGY STAR®-certified ventilation fan
- UL listed for use over a tub or shower with GFCI circuit
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
-
Green
Specifications
- AMP:
- 0.2
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- SmartSense®
- Color Finish Name:
- White
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715186204
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 13-3/4 in